
Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Overall Height: 6"
Mfr # 3MT160
Zoro # G6508924
product price: $147.02
/ea
Free Shipping & Returns
Key Features
Weight
5.4
Valve Type
Ceramic Disc
Connection Size
3/8"
Spout Reach
5.75"
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3MT160
Zoro #
G6508924
UPC #
763439601346
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
3/8"
Overall Height
6"
Overall Width
2.13"
Center-Center Fitting Size
Single Hole
Details
Weight
5.4
Finish
Polished Chrome,Brushed Nickel,Matte Black
Valve Type
Ceramic Disc
Spout Reach
5.75"
ADA Compliant
Yes
Flow Rate (GPM)
1.2
Number of Holes
1 Hole
Connection Type
Compression Hose
Handle Included
Yes
Handle Style
Lever
Installation
Deck Mount
Mount Type
Single Hole
Style
Modern
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.