
Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 2"
Mfr # 3MO168
Zoro # G6510726
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Weight
5.4
ADA Compliant
Yes
Spout Reach
4.38"
Flow Rate (GPM)
1.2
Connection Type
Compression Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3MO168
Zoro #
G6510726
UPC #
763439626820
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
14"
Connection Size
3/8"
Overall Width
2"
Center-Center Fitting Size
Single Hole
Details
Weight
5.4
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Spout Reach
4.38"
Flow Rate (GPM)
1.2
Connection Type
Compression Hose
Number of Holes
1 Hole
Valve Type
Ceramic Disc
Handle Included
Yes
Handle Style
Lever
Style
Modern
Mount Type
Single Hole
Installation
Deck Mount
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.