
Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.4
Mfr # 3LG260H
Zoro # G6511295
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Weight
4.4
Overall Height
5.75"
Spout Reach
4.75"
Number of Holes
1 Hole
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LG260H
Zoro #
G6511295
UPC #
763439626059
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
5.75"
Connection Size
3/8"
Center-Center Fitting Size
Single Hole
Details
Weight
4.4
Finish
Polished Chrome,Brushed Nickel
Spout Reach
4.75"
Number of Holes
1 Hole
ADA Compliant
Yes
Valve Type
Ceramic Disc
Connection Type
Compression Hose
Flow Rate (GPM)
1.2
Handle Included
Yes
Installation
Deck Mount
Handle Style
Lever
Style
Traditional
Mount Type
Single Hole
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.