Zoro Homepage

Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9

  • Mfr # 3MO160

  • Zoro # G6505695


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Weight
4.9
Connection Type
Compression Hose
Connection Size
3/8"
Number of Holes
1 Hole
Overall Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MO160
Zoro #
G6505695
UPC #
763439626776
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Height
6"
Overall Width
2"
Center-Center Fitting Size
Single Hole

Details

Weight
4.9
Finish
Polished Chrome,Brushed Nickel,Matte Black
Connection Type
Compression Hose
Number of Holes
1 Hole
Spout Reach
4.38"
Flow Rate (GPM)
1.2
Valve Type
Ceramic Disc
ADA Compliant
Yes
Mount Type
Single Hole
Installation
Deck Mount
Handle Style
Lever
Handle Included
Yes
Style
Modern

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.