Zoro Homepage

Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 7.3

  • Mfr # 3MT180

  • Zoro # G6511085


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Weight
7.3
Flow Rate (GPM)
1.2
Spout Reach
5.5"
Number of Holes
1 Hole
Overall Height
12.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MT180
Zoro #
G6511085
UPC #
763439601964
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
12.38"
Connection Size
3/8"
Overall Width
3.81"
Center-Center Fitting Size
Single Hole

Details

Weight
7.3
Finish
Polished Chrome,Brushed Nickel,Matte Black
Flow Rate (GPM)
1.2
Spout Reach
5.5"
Number of Holes
1 Hole
Valve Type
Ceramic Disc
Connection Type
Compression Hose
ADA Compliant
Yes
Mount Type
Single Hole
Handle Included
Yes
Style
Modern
Installation
Deck Mount
Handle Style
Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.