Zoro Homepage

Single Handle Bathroom Faucet in Chrome

  • Mfr # 3MT168

  • Zoro # G209979814


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Chrome
Finish
Chrome
Thickness
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MT168
Zoro #
G209979814
UPC #
763439601278
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
1.25"

Details

Material
Brass
Color
Chrome
Finish
Chrome

Description

The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery unrivaled by other products in its class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.