Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Bathroom Faucet in PVD Brushed Gold

  • Mfr # 3MO160-BG

  • Zoro # G209979807


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
PVD Brushed Gold
Width
2 in
Length
6-1/4 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MO160-BG
Zoro #
G209979807
UPC #
763439632999
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
6-1/4 in
Height
6 in

Details

Material
Brass
Color
PVD Brushed Gold

Description

Pioneer's Mod Collection of faucets boldly pairs sculpted angularities with crisp, clean lines to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance, and are available in a modern matte black finish.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All MOD faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery unrivaled by other products in its class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.