Zoro Homepage

Single Handle Diverter Trim Set, Wallmount, Brushed Nickel

  • Mfr # 6MO101T-BN

  • Zoro # G4513976


product price: $60.99
/ea

Key Features

Finish
Brushed Nickel
ADA Compliant
Yes
Weight
1.7
Mount Type
Wallmount
Handle Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MO101T-BN
Zoro #
G4513976
UPC #
763439628909
Country of Origin
Taiwan, Province of China

Details

Finish
Brushed Nickel
ADA Compliant
Yes
Weight
1.7
Mount Type
Wallmount
Handle Included
Yes
Style
Modern

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.