Single Handle Kitchen Faucet, Compression Hose, Standard, Brushed Nckl, Number of Holes: 4 Hole

  • Mfr # 2LG161H-BN

  • Zoro # G6515845


product price:  $118.61
/ea
Free Shipping & Returns

Key Features

Number of Holes
4 Hole
ADA Compliant
Yes
Overall Height
7.13"
Valve Type
Ceramic Disc
Overall Width
10.19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LG161H-BN
Zoro #
G6515845
UPC #
763439561923
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7.13"
Overall Width
10.19"
Connection Size
3/8"
Center-Center Fitting Size
8"

Details

Number of Holes
4 Hole
Finish
Brushed Nickel
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
5.2
Spout Reach
9.69"
Style
Traditional
Installation
Deck Mount
Connection Type
Compression Hose
Handle Included
Yes
Mount Type
Standard
Handle Style
Lever

Description

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.