Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 2 Hole

  • Mfr # 2MT182H

  • Zoro # G6506973


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 Hole
ADA Compliant
Yes
Overall Width
4"
Valve Type
Ceramic Disc
Connection Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MT182H
Zoro #
G6506973
UPC #
763439623904
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
4"
Connection Size
3/8"
Overall Height
12.13"

Details

Number of Holes
2 Hole
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
7
Handle Style
Lever
Connection Type
Compression Hose
Spout Reach
8"
Mount Type
Standard
Handle Included
Yes
Installation
Deck Mount
Style
Modern

Description

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.