
Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 4 Hole
Mfr # 2LG161H
Zoro # G6506027
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4 Hole
ADA Compliant
Yes
Overall Height
7.13"
Overall Width
10.19"
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LG161H
Zoro #
G6506027
UPC #
763439561916
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
7.13"
Overall Width
10.19"
Connection Size
3/8"
Center-Center Fitting Size
8"
Details
Number of Holes
4 Hole
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
5.2
Spout Reach
9.69"
Connection Type
Compression Hose
Style
Traditional
Mount Type
Standard
Handle Included
Yes
Installation
Deck Mount
Handle Style
Lever
Description
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.