
Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Overall Width: 4"
Mfr # 2MT171H
Zoro # G6510218
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2 Hole
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Overall Height
12.63"
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MT171H
Zoro #
G6510218
UPC #
763439607188
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
12.63"
Connection Size
3/8"
Overall Width
4"
Details
Number of Holes
2 Hole
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
7.6
Connection Type
Compression Hose
Style
Modern
Handle Included
Yes
Spout Reach
7.63"
Handle Style
Lever
Mount Type
Standard
Installation
Deck Mount
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.