Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Kitchen Faucet, NPSM, Single Hole, Brushed Nickel

  • Mfr # 2LG260-BN

  • Zoro # G6505984


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 Hole
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Connection Size
1/2"
Overall Width
2.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LG260-BN
Zoro #
G6505984
UPC #
763439562845
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Width
2.44"
Overall Height
8"
Center-Center Fitting Size
Single Hole

Details

Number of Holes
1 Hole
Finish
Brushed Nickel
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Weight
4.2
Connection Type
NPSM
Spout Reach
9.69"
Handle Included
Yes
Installation
Deck Mount
Style
Transitional
Handle Style
Lever
Mount Type
Single Hole

Description

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.