
Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Weight: 4.7
Mfr # 2LG261
Zoro # G6506395
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LG261
Zoro #
G6506395
UPC #
763439563040
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
8"
Connection Size
1/2"
Overall Width
2.44"
Details
Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Weight
4.7
Spout Reach
9.69"
Installation
Deck Mount
Handle Style
Lever
Style
Transitional
Mount Type
Single Hole
Handle Included
Yes
Connection Type
NPSM
Description
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.