Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel

  • Mfr # 2LG161-BN

  • Zoro # G6510796


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4 Hole
ADA Compliant
Yes
Overall Height
7.13"
Valve Type
Ceramic Disc
Overall Width
10.19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LG161-BN
Zoro #
G6510796
UPC #
763439561824
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7.13"
Overall Width
10.19"
Connection Size
1/2"
Center-Center Fitting Size
8"

Details

Number of Holes
4 Hole
Finish
Brushed Nickel
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
5.1
Installation
Deck Mount
Style
Traditional
Connection Type
NPSM
Handle Style
Lever
Mount Type
Standard
Spout Reach
9.69"
Handle Included
Yes

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.