Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Center-Center Fitting Size: 8"

  • Mfr # 2LG160

  • Zoro # G6510577


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Ceramic Disc
Overall Width
10.19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LG160
Zoro #
G6510577
UPC #
763439561497
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10.19"
Overall Height
7.13"
Connection Size
1/2"
Center-Center Fitting Size
8"

Details

Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
4.5
Connection Type
NPSM
Handle Style
Lever
Installation
Deck Mount
Style
Traditional
Mount Type
Standard
Spout Reach
9.69"
Handle Included
Yes

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.