
Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 3 Hole
Mfr # 2LG162
Zoro # G6509502
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2LG162
Zoro #
G6509502
UPC #
763439562067
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
7.13"
Connection Size
1/2"
Overall Width
10.19"
Center-Center Fitting Size
8"
Details
Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Weight
5
Style
Traditional
Handle Included
Yes
Handle Style
Lever
Spout Reach
9.69"
Installation
Deck Mount
Connection Type
NPSM
Mount Type
Standard
Description
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.