
Single Handle Pull-Down Kitchen Faucet, Compression Hose, SS
Mfr # 2MT250-SS
Zoro # G6515967
product price: $281.40
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Finish
Stainless Steel
ADA Compliant
Yes
Overall Height
17.63"
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MT250-SS
Zoro #
G6515967
UPC #
763439606594
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
17.63"
Connection Size
3/8"
Center-Center Fitting Size
Single Hole
Details
Number of Holes
1 or 3
Finish
Stainless Steel
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
9.4
Spout Reach
8.69"
Mount Type
Single Hole
Handle Included
Yes
Installation
Deck Mount
Handle Style
Lever
Style
Modern
Connection Type
Compression Hose
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.