Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Nckl

  • Mfr # 2LG220-BN

  • Zoro # G6506185


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Connection Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LG220-BN
Zoro #
G6506185
UPC #
763439562500
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Height
9.63"
Center-Center Fitting Size
8"

Details

Number of Holes
1 or 3
Finish
Brushed Nickel
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
7.4
Spout Reach
9"
Handle Included
Yes
Mount Type
Standard
Handle Style
Lever
Style
Traditional
Connection Type
Compression Hose
Installation
Deck Mount

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.