
Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Nckl, Number of Holes: 1 Hole
Mfr # 2MT270-BN
Zoro # G6511252
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 Hole
ADA Compliant
Yes
Connection Size
3/8"
Valve Type
Ceramic Disc
Overall Width
4.5"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2MT270-BN
Zoro #
G6511252
UPC #
763439628152
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
3/8"
Overall Width
4.5"
Overall Height
23.38"
Center-Center Fitting Size
Single Hole
Details
Number of Holes
1 Hole
Finish
Brushed Nickel
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
10.4
Mount Type
Single Hole
Handle Style
Lever
Connection Type
Compression Hose
Spout Reach
9"
Handle Included
Yes
Installation
Deck Mount
Style
Modern
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.