Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Tub and Shower Trim Set, Wallmount, Polished Chrome

  • Mfr # T-4MT131

  • Zoro # G6506465


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Style
Modern
Handle Style
Lever
Mount Type
Wallmount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4MT131
Zoro #
G6506465
UPC #
763439632180
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Style
Modern
Handle Style
Lever
Mount Type
Wallmount
Handle Included
Yes

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.