Zoro Homepage

Single Handle Valve Trim Set, Wallmount, Polished Chrome

  • Mfr # T-4LG400

  • Zoro # G4513732


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Mount Type
Wallmount
Handle Style
Lever
Handle Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4LG400
Zoro #
G4513732
UPC #
763439632227
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Mount Type
Wallmount
Handle Style
Lever
Handle Included
Yes
Style
Traditional

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.