
Toilet Tissue Holder, Brushed Nickel, Weight: 1.53
Mfr # 7MT032-BN
Zoro # G4514335
product price: $39.35
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Height
4-1/8 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7MT032-BN
Zoro #
G4514335
UPC #
763439603531
Country of Origin
Taiwan, Province of China
Dimensions
Height
4-1/8 in
Length
3-1/2 in
Width
5-3/4 in
Dispenser Depth
3.31 in
Dispenser Width
4 in
Dispenser Height
3 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Brushed Nickel
Finish
Brushed Nickel
Type
Bath Accessories
Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.