Two Handle Bathroom Faucet in Oil Rubbed Bronze

  • Mfr # 3BR300-ORB

  • Zoro # G109980200


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Height
7-3/8 in
Length
6-11/16 in
Width
9-13/16 in
Standards
Watersense
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BR300-ORB
Zoro #
G109980200
UPC #
763439602862
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-3/8 in
Length
6-11/16 in
Width
9-13/16 in
For Surface Thickness - Maximum
0.62 in

Details

Handle Material
Brass
Item
Bathroom Faucet
Color
Oil Rubbed Bronze
Standards
Watersense

Description

The Brentwood Collection of faucets is the pinnacle of elegance and timeless design. Brentwood imparts traditional versatility and classic appeal with its sweeping high arc spout and dignified decorative accents, adding character and charm to your bathroom.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Brentwood faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery unrivaled by other products in its class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.