
Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Weight: 4.8
Mfr # 3BR300-BN
Zoro # G6507682
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Connection Type
NPSM
Valve Type
Ceramic Disc
Connection Size
1/2"
Spout Reach
4.88"
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3BR300-BN
Zoro #
G6507682
UPC #
763439602848
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Overall Height
7.38"
Overall Width
9.81"
Center-Center Fitting Size
4"
Details
Finish
Brushed Nickel
Connection Type
NPSM
Valve Type
Ceramic Disc
Spout Reach
4.88"
ADA Compliant
Yes
Number of Holes
3 Hole
Flow Rate (GPM)
1.2
Weight
4.8
Style
Traditional
Installation
Deck Mount
Handle Style
Lever
Handle Included
Yes
Mount Type
Centerset
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.