
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.8
Mfr # 3BR300
Zoro # G6855284
product price: $92.29
/ea
Free Shipping & Returns
Key Features
Connection Size
1/2"
Overall Height
7.38"
Number of Holes
3 Hole
Valve Type
Ceramic Disc
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3BR300
Zoro #
G6855284
UPC #
763439602831
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Overall Height
7.38"
Overall Width
9.81"
Center-Center Fitting Size
4"
Details
Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
Number of Holes
3 Hole
Valve Type
Ceramic Disc
ADA Compliant
Yes
Flow Rate (GPM)
1.2
Connection Type
NPSM
Spout Reach
4.88"
Weight
4.8
Mount Type
Centerset
Handle Style
Lever
Style
Traditional
Handle Included
Yes
Installation
Deck Mount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.