Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 6.3

  • Mfr # 3DM100

  • Zoro # G6505354


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPSM
ADA Compliant
Yes
Connection Size
1/2"
Overall Height
4.69"
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3DM100
Zoro #
G6505354
UPC #
763439564887
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
4.69"
Overall Width
9.81"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome,Brushed Nickel
Connection Type
NPSM
ADA Compliant
Yes
Flow Rate (GPM)
1.2
Number of Holes
3 Hole
Spout Reach
6.06"
Valve Type
Ceramic Disc
Weight
6.3
Handle Style
Lever
Installation
Deck Mount
Handle Included
Yes
Style
Traditional
Mount Type
Centerset

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.