Shop PIONEER INDUSTRIES
See all product information
Create Account
Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 3 Hole
- Mfr # 2AM500
- Zoro # G6503857
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3 Hole
ADA Compliant
Yes
Connection Size
1/2"
Flow Rate (GPM)
1.5
Overall Height
12.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2AM500
- Zoro #
- G6503857
- UPC #
- 763439596680
- Country of Origin
- Taiwan, Province of China
- Number of Holes
- 3 Hole
- Finish
- Polished Chrome,Brushed Nickel
- ADA Compliant
- Yes
- Flow Rate (GPM)
- 1.5
- Valve Type
- Ceramic Disc
- Weight
- 7.8
- Mount Type
- Bridge
- Installation
- Deck Mount
- Handle Included
- Yes
- Handle Style
- Lever
- Connection Type
- NPSM
- Style
- Traditional
- Spout Reach
- 8.69"
Dimensions
- Connection Size
- 1/2"
- Overall Height
- 12.5"
- Overall Width
- 12"
- Center-Center Fitting Size
- 8"
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.