Shop PIONEER INDUSTRIES
See all product information
Create Account
Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole
- Mfr # 2AM501
- Zoro # G6511137
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4 Hole
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Overall Width
12"
Valve Type
Ceramic Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2AM501
- Zoro #
- G6511137
- UPC #
- 763439596789
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 12"
- Overall Height
- 12.5"
- Connection Size
- 1/2"
- Center-Center Fitting Size
- 8"
Details
- Number of Holes
- 4 Hole
- Finish
- Polished Chrome,Brushed Nickel,Moroccan Bronze,Oil Rubbed Bronze,Stainless Steel
- ADA Compliant
- Yes
- Flow Rate (GPM)
- 1.5
- Valve Type
- Ceramic Disc
- Weight
- 9.1
- Installation
- Deck Mount
- Style
- Traditional
- Handle Included
- Yes
- Connection Type
- NPSM
- Spout Reach
- 8.69"
- Mount Type
- Bridge
- Handle Style
- Lever
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.