Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Kitchen Faucet, Compression Hose, Single Hole, Brushed Nckl, Flow Rate (GPM): 1.5

  • Mfr # 2AM400-BN

  • Zoro # G6515958


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 Hole
ADA Compliant
Yes
Overall Width
6.38"
Connection Size
3/8"
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AM400-BN
Zoro #
G6515958
UPC #
763439596499
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6.38"
Connection Size
3/8"
Overall Height
13.25"
Center-Center Fitting Size
Single Hole

Details

Number of Holes
1 Hole
Finish
Brushed Nickel
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Weight
7.2
Mount Type
Single Hole
Connection Type
Compression Hose
Handle Included
Yes
Spout Reach
8.69"
Installation
Deck Mount
Style
Traditional
Handle Style
Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.