Zoro Homepage

Two Handle Kitchen Faucet, Compression Hose, Single Hole, Chrome, Flow Rate (GPM): 1.5

  • Mfr # 2AM401

  • Zoro # G6855652


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 Hole
ADA Compliant
Yes
Connection Size
3/8"
Flow Rate (GPM)
1.5
Overall Width
6.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AM401
Zoro #
G6855652
UPC #
763439596581
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Width
6.38"
Overall Height
13.25"
Center-Center Fitting Size
Single Hole

Details

Number of Holes
2 Hole
Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Weight
8.5
Installation
Deck Mount
Handle Included
Yes
Style
Traditional
Mount Type
Single Hole
Spout Reach
8.69"
Connection Type
Compression Hose
Handle Style
Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.