Zoro Homepage

Two Handle Kitchen Widespread Faucet, Compression Hose, Bronze

  • Mfr # 2DM201-ORB

  • Zoro # G6507978


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4 Hole
ADA Compliant
Yes
Connection Size
3/8"
Overall Width
22"
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DM201-ORB
Zoro #
G6507978
UPC #
763439560674
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Width
22"
Overall Height
11.56"
Center-Center Fitting Size
6 - 16"

Details

Number of Holes
4 Hole
Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
9
Handle Style
Lever
Handle Included
Yes
Connection Type
Compression Hose
Spout Reach
8.06"
Style
Traditional
Installation
Deck Mount
Mount Type
Widespread

Description

Elegant design sets the Del Mar Collection of faucets apart from the rest. Sweeping curved spouts with finely detailed trim exemplifies the allure of traditional ambiance. Del Mar's enduring style will offer effortless sophistication to your bathroom ensemble for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Del Mar faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivaled by other products in its class.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.