Zoro Homepage

Two Handle Kitchen Widespread Faucet, Compression Hose, Chrome

  • Mfr # 2DM201

  • Zoro # G6506255


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4 Hole
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Overall Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DM201
Zoro #
G6506255
UPC #
763439560643
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
22"
Connection Size
3/8"
Overall Height
11.56"
Center-Center Fitting Size
6 - 16"

Details

Number of Holes
4 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
9
Style
Traditional
Handle Included
Yes
Handle Style
Lever
Mount Type
Widespread
Spout Reach
8.06"
Installation
Deck Mount
Connection Type
Compression Hose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.