Zoro Homepage

Two Handle Lavatory Faucet in Matte Black

  • Mfr # 3PR110-MB

  • Zoro # G011595387


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Body Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PR110-MB
Zoro #
G011595387
UPC #
763439636126
Country of Origin
Taiwan, Province of China

Details

Finish
Matte Black
Body Material
Metal

Description

Elevate your bathroom's aesthetics with the Prenza Centerset Bathroom Faucet, a picture of elegance with its sophisticated curves and sleek angles. This faucet embodies timeless elegance. Its graceful arc and easy-to-operate lever handles speak of luxury and precision. Beyond beauty, the Prenza is engineered for longevity with robust materials that promise enduring performance. Its hassle-free installation means elegance is just a few turns away, and the innovative, water-efficient technology ensures that every drop is maximized for sustainability. Embrace the blend of art and utility with the Prenza Centerset Faucet. Available in Polished Chrome, Brushed Nickel, Matte Black, and Brushed Gold.


  • •Metal Lever Handles
  • •4-1/4" Reach, 4-15/16" From Deck to Aerator
  • •Ceramic Disc Cartridge with Temperature Limit Cap
  • •3-Hole 4" Installation
  • •Brass Push-Down Drain Assembly
  • •With 1.2 GPM Flow Rate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.