Two Handle Lavatory Widespread Faucet in PVD Brushed Gold

  • Mfr # 3PR210-BG

  • Zoro # G711595397


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Finish
PVD Brushed Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3PR210-BG
Zoro #
G711595397
UPC #
763439636157
Country of Origin
Taiwan, Province of China

Details

Body Material
Metal
Finish
PVD Brushed Gold

Description

The Prenza Widespread Bathroom Faucet presents a symphony of sleek angles and sophisticated curves that converge into a design of timeless elegance. This widespread faucet showcases elegant lever handles with exquisite form and effortless function. Constructed for durability, the Prenza Widespread Faucet stands up to the rigors of daily use with a steadfast commitment to quality. With an emphasis on water efficiency, this faucet delivers sustainable performance without compromising the experience. Its straightforward installation process aligns with its user-friendly design, making it a standout addition to any modern bathroom. Available in Polished Chrome, Brushed Nickel, Matte Black, and Brushed Gold.


  • •Metal Lever Handles
  • •4-1/4" Reach, 4-1/16" From Deck to Aerator
  • •Ceramic Disc Cartridge with Temperature Limit Cap
  • •3-Hole 6" to 16" Installation
  • •Brass Push-Down Drain Assembly
  • •With 1.2 GPM Flow Rate
  • •Easy-install Mounting Nut

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.