
Two Handle Roman Tub Set With Handheld Showerhead, Wallmount, Chrome
Mfr # 4MO611
Zoro # G6502493
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Includes
Integral Diverter Valve
Features
Ceramic Disc Cartridges
Flow Rate
1.75 gpm
Number of Holes
4 Hole
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4MO611
Zoro #
G6502493
UPC #
763439626905
Country of Origin
Taiwan, Province of China
Dimensions
Height
Hand Shower: 8-9/16", Tub: 6-7/16"
Width
Valve: 2-5/16", Tub: 2-1/2", Hand Shower: 2-5/16"
Depth
Tub: 6-5/8"
Details
Includes
Integral Diverter Valve
Item
Two Handle Tub Set With Handheld Shower Head
Features
Ceramic Disc Cartridges
Flow Rate
1.75 gpm
Number of Holes
4 Hole
ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel
Standards
Meets EPA Criteria, UPC Standards, CA Standards
Flow Rate (GPM)
1.75
Weight
15.1
Mount Type
Wallmount
Style
Modern
Installation
Deck Mount
Handle Included
Yes
Handle Style
Lever
Description
The PIONEER FAUCETS Two Handle Roman Tub Set With Handheld Showerhead, Wallmount, Chrome includes an integral diverter valve and has a flow rate of 1.75 gpm. It has a 4 hole finish in polished chrome and brushed nickel. The hand shower has a height of 8-9/16" and the tub has a height of 6-7/16". The valve has a width of 2-5/16", the tub has a width of 2-1/2", and the hand shower has a width of 2-5/16". The tub has a depth of 6-5/8" and the weight is 15.1. The mount type is wallmount and the style is modern. The installation is deck mount and the handle is included. The handle style is lever.
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.