Two Handle Roman Tub Set With Handheld Showerhead, Wallmount, Nckl

  • Mfr # 4MO611-BN

  • Zoro # G6505108


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Includes
Integral Diverter Valve
Features
Ceramic Disc Cartridges
Flow Rate
1.75 gpm
Number of Holes
4 Hole
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MO611-BN
Zoro #
G6505108
UPC #
763439626912
Country of Origin
Taiwan, Province of China

Dimensions

Height
Hand Shower: 8-9/16", Tub: 6-7/16"
Width
Valve: 2-5/16", Tub: 2-1/2", Hand Shower: 2-5/16"
Depth
Tub: 6-5/8"

Details

Includes
Integral Diverter Valve
Item
Two Handle Tub Set With Handheld Shower Head
Features
Ceramic Disc Cartridges
Flow Rate
1.75 gpm
Number of Holes
4 Hole
ADA Compliant
Yes
Finish
Brushed Nickel
Standards
Meets EPA Criteria, UPC Standards, CA Standards
Flow Rate (GPM)
1.75
Weight
15.1
Handle Included
Yes
Installation
Deck Mount
Mount Type
Wallmount
Style
Modern
Handle Style
Lever

Description

This PIONEER FAUCETS Two Handle Roman Tub Set With Handheld Showerhead, Wallmount, Nckl includes an integral diverter valve and has a flow rate of 1.75 gpm. It has 4 holes and a brushed nickel finish. The height of the hand shower is 8-9/16" and the tub is 6-7/16". The valve width is 2-5/16", the tub width is 2-1/2", and the hand shower width is 2-5/16". The tub depth is 6-5/8" and the weight is 15.1. The set includes handles and is installed with a deck mount. The mount type is wallmount and the style is modern with lever handles.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.