Two Handle Widespread Bathroom Faucet, Compression Hose, Black, Number of Holes: 3 Hole

  • Mfr # 3MO200-MB

  • Zoro # G6502292


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.25"
Flow Rate (GPM)
1.2
Number of Holes
3 Hole
ADA Compliant
Yes
Connection Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3MO200-MB
Zoro #
G6502292
UPC #
763439626769
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4.25"
Connection Size
3/8"
Overall Width
19"
Center-Center Fitting Size
6 - 16"

Details

Flow Rate (GPM)
1.2
Number of Holes
3 Hole
ADA Compliant
Yes
Spout Reach
5.75"
Connection Type
Compression Hose
Finish
Matte Black
Valve Type
Ceramic Disc
Weight
8.7
Installation
Deck Mount
Handle Style
Lever
Style
Modern
Handle Included
Yes
Mount Type
Widespread

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.