Zoro Homepage

Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 8.5

  • Mfr # 3AM400

  • Zoro # G6507847


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3 Hole
ADA Compliant
Yes
Connection Type
Compression Hose
Valve Type
Ceramic Disc
Spout Reach
6.69"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AM400
Zoro #
G6507847
UPC #
763439597786
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Height
7.13"
Overall Width
20"
Center-Center Fitting Size
6 - 16"

Details

Finish
Polished Chrome,Brushed Nickel,Moroccan Bronze,Oil Rubbed Bronze
Number of Holes
3 Hole
ADA Compliant
Yes
Connection Type
Compression Hose
Valve Type
Ceramic Disc
Spout Reach
6.69"
Flow Rate (GPM)
1.2
Weight
8.5
Installation
Deck Mount
Handle Style
Lever
Mount Type
Widespread
Handle Included
Yes
Style
Traditional

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.