Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.5

  • Mfr # 3AM400-BN

  • Zoro # G6855196


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.2
Number of Holes
3 Hole
ADA Compliant
Yes
Overall Height
7.13"
Connection Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AM400-BN
Zoro #
G6855196
UPC #
763439597793
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7.13"
Connection Size
3/8"
Overall Width
20"
Center-Center Fitting Size
6 - 16"

Details

Flow Rate (GPM)
1.2
Finish
Brushed Nickel
Number of Holes
3 Hole
ADA Compliant
Yes
Valve Type
Ceramic Disc
Spout Reach
6.69"
Connection Type
Compression Hose
Weight
8.5
Installation
Deck Mount
Handle Style
Lever
Mount Type
Widespread
Handle Included
Yes
Style
Traditional

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.