Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.7

  • Mfr # 3MO200-BN

  • Zoro # G6505625


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.25"
ADA Compliant
Yes
Connection Size
3/8"
Spout Reach
4.88"
Number of Holes
3 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MO200-BN
Zoro #
G6505625
UPC #
763439626752
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4.25"
Connection Size
3/8"
Overall Width
19"
Center-Center Fitting Size
6 - 16"

Details

ADA Compliant
Yes
Spout Reach
4.88"
Number of Holes
3 Hole
Finish
Brushed Nickel
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.2
Connection Type
Compression Hose
Weight
8.7
Style
Modern
Installation
Deck Mount
Mount Type
Widespread
Handle Style
Lever
Handle Included
Yes

Description

This PIONEER FAUCETS Two Handle Widespread Bathroom Faucet has a brushed nickel finish and weighs 8.7. It has a modern style and is deck mounted. It has three holes and a center-center fitting size of 6 - 16". The overall height is 4.25" and the overall width is 19". The spout reach is 4.88" and the valve type is ceramic disc. The flow rate is 1.2 GPM and the connection type is compression hose. The handle style is lever and it is included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.