
Wall Mount Pot Filler, NPT, Potfiller, Moroccan Bronze
Mfr # 2AM600-MZ
Zoro # G6511322
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Finish
Moroccan Bronze
Connection Size
1/2"
Overall Height
9.13"
Number of Holes
1 Hole
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AM600-MZ
Zoro #
G6511322
UPC #
763439624819
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Overall Height
9.13"
Details
Finish
Moroccan Bronze
Number of Holes
1 Hole
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
2
Weight
6.9
Spout Reach
22.38"
Connection Type
NPT
Installation
Wall Mount
Style
Traditional
Handle Included
Yes
Mount Type
Potfiller
Handle Style
Lever
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.