Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Number of Holes: 1 Hole
- Mfr # 2AM600
- Zoro # G6507016
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome,Brushed Nickel,Moroccan Bronze,Oil Rubbed Bronze,Stainless Steel
Connection Size
1/2"
ADA Compliant
Yes
Overall Height
9.13"
Number of Holes
1 Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2AM600
- Zoro #
- G6507016
- UPC #
- 763439597885
- Country of Origin
- Taiwan, Province of China
Dimensions
- Connection Size
- 1/2"
- Overall Height
- 9.13"
Details
- Finish
- Polished Chrome,Brushed Nickel,Moroccan Bronze,Oil Rubbed Bronze,Stainless Steel
- ADA Compliant
- Yes
- Number of Holes
- 1 Hole
- Flow Rate (GPM)
- 2
- Valve Type
- Ceramic Disc
- Weight
- 6.9
- Mount Type
- Potfiller
- Style
- Traditional
- Spout Reach
- 22.38"
- Handle Included
- Yes
- Installation
- Wall Mount
- Handle Style
- Lever
- Connection Type
- NPT
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.