Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladies Mesh Back Vest, Orange, XL

  • Mfr # V1021850U-XL

  • Zoro # G5833309


product price: $22.45
/ea

Key Features

Material
100% Polyester|Tricot Polyester
Closure Type
Zipper
Gender
Women
Features
Cell Phone Pocket|Contrast binding|Custom Fit|ID Pocket|Multiple Pockets|Pen Pocket
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1021850U-XL
Zoro #
G5833309
UPC #
032738044513
Country of Origin
China

Dimensions

Size
XL

Details

Item
Women's Mesh Back Vest
Color
Orange
Material
100% Polyester|Tricot Polyester
Closure Type
Zipper
Gender
Women
Features
Cell Phone Pocket|Contrast binding|Custom Fit|ID Pocket|Multiple Pockets|Pen Pocket
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Total Number of Pockets
9

Description

Ladies Mesh Back Vest,Orange,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.