Long Sleeve Shirt, 3, Moisture wicking birdseye polyester, Hi-Vis Orange, 4XL

  • Mfr # V1054250U-4XL

  • Zoro # G6011623


product price:  $20.35
/ea

Key Features

Material
Moisture wicking birdseye polyester
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Number of Outside Pockets
1
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V1054250U-4XL
Zoro #
G6011623
UPC #
032738045299
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2"

Details

Item
Long Sleeve Shirt
Material
Moisture wicking birdseye polyester
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Number of Outside Pockets
1
ANSI Class
3
Gender
Unisex
Fabric Weight
0.27
Type
Moisture-Wicking|Solid
Reflective Stripe Main Color
Silver

Description

Long Sleeve Bird Eye Shirt,Orange,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.