Zoro Homepage

Mesh Safety Vest, Green, Small, 2 Stripe

  • Mfr # V1025260U-S

  • Zoro # G5831075


product price: $8.49
/ea

Key Features

Material
100% Polyester|Polyester Mesh
Closure Type
Zipper
Gender
Unisex
Features
Cell Phone Pocket|ID Pocket|Multiple Pockets|Pen Pocket
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1025260U-S
Zoro #
G5831075
UPC #
032738045954
Country of Origin
China

Dimensions

Size
S

Details

Item
Mesh Safety Vest
Color
Hi-Vis Yellow/Green
Material
100% Polyester|Polyester Mesh
Closure Type
Zipper
Gender
Unisex
Features
Cell Phone Pocket|ID Pocket|Multiple Pockets|Pen Pocket
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Total Number of Pockets
8

Description

Mesh Safety Vest,Green,Small,2 Stripe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.