Shop PIONEER
See all product information
Create Account
Oxford PVC Hi Viz Rain Suit, Green, Small, 150 Denier Oxford Polyester with PU Backing, 0.18 mm Thick
- Mfr # V1080360U-S
- Zoro # G5831251
product price:Â
$
77.99
/ea
Key Features
Color
Hi-Vis Yellow/Green
Size
S
Material
150 Denier Oxford Polyester with PU Backing
Hood Style
Folds and zips into collar
Features
Lightweight|Lined|Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1080360U-S
- Zoro #
- G5831251
- UPC #
- 032738042373
- Country of Origin
- China
- Item
- Oxford PVC Hi Viz Rain Suit,Green,Small
- Color
- Hi-Vis Yellow/Green
- Material
- 150 Denier Oxford Polyester with PU Backing
- Hood Style
- Folds and zips into collar
- Features
- Lightweight|Lined|Waterproof
- Closure Type
- Zipper/snap
- Gender
- Men
Dimensions
- Size
- S
- Thickness
- 0.18 mm
Description
Oxford PVC Hi Viz Rain Suit,Green,Small
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.