Oxford PVC Hi Viz Rain Suit, Org, Medium, 150 Denier Oxford Polyester with PU Backing, Polyester, M

  • Mfr # V1080350U-M

  • Zoro # G5834803


product price: $64.99
/ea

Key Features

Color
Hi-Vis Orange
Size
M
Material
150 Denier Oxford Polyester with PU Backing, Polyester
Hood Style
Folds and zips into collar
Features
Foldable, Lightweight, Lined, Waterproof, Windproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1080350U-M
Zoro #
G5834803
UPC #
032738042311
Country of Origin
China

Dimensions

Size
M
Length
12.95

Details

Item
Oxford PVC Hi Viz Rain Suit,Org,Medium
Color
Hi-Vis Orange
Material
150 Denier Oxford Polyester with PU Backing, Polyester
Hood Style
Folds and zips into collar
Features
Foldable, Lightweight, Lined, Waterproof, Windproof
Closure Type
Zipper/snap
Gender
Men
Fabric Weight
1.5
Pockets
2
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R

Description

Oxford PVC Hi Viz Rain Suit,Org,Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products