
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIO1122F
Zoro #
G5021707
UPC #
802839500009
Country of Origin
Portugal
Dimensions
Sheet/Roll Size
8.5 x 11
Details
Item
Paper,22Lb.,99Br,BrightnessWhite,PK10
Color
White
Paper Weight
22 lb.
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton
Brightness Rating (US)
99
Paper Finish
Smooth
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Basis Weight (lb)
22 lb Bond
Paper Grade (gsm)
80 gsm
Brightness Rating (International)
112
Paper/Media Color(s)
Bright White
Description
Paper,22Lb.,99Br,BrightnessWhite,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.