This item is Discontinued.

Pioneer Pioneer APS-SE20G-512 SSD M.2 PCIe Gen 3 x 4 512GB Solid State Drive APS-SE20G-512

Pioneer APS-SE20G-512 SSD M.2 PCIe Gen 3 x 4 512GB Solid State Drive (Discontinued)

  • Mfr # APS-SE20G-512
  • Zoro # G503715712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS-SE20G-512
Zoro #
G503715712
UPC #
-
Country of Origin
China

Description

Features
  • CIe Gen3x4 interface, a better upgrade choice for Power and gaming user
  • NVMe 1.3 certificted. Delivers Incredible Read/Write performance Up to 3400 MB/s and 3000 MB/s
  • Faster than traditional SATA SSD, give you fast boot up, gaming experience and application load/response
  • M.2 2280 form factor and 3 capacity options: 256G, 512G, 1T. It can fully satisfy the installation requirements of desktop and laptop
Specifications
  • Capacity: 512GB
  • Weight: 0.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.